Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Switch Double Pole Surface Neon 20A Aluminium
By Novar ED&S
Order Code:
ZT5103755S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/switch-double-pole-surface-neon-20a-aluminium/p/ZT5103755S
Add to quotation
View all Wall Switches
Description
Novar ED&S SWITCH DOUBLE POLE SURFACE NEON 20A ALUMINIUM Metalclad Plus (MCLAD) K5232ALM
Specifications
Specifications for Switch Double Pole Surface Neon 20A Aluminium
Material
Plastic
Colour
Aluminium
Rated Current
20A
Depth
47mm
Method of Operation
Key
Height
86mm
Width
86mm
Type of Fastening
Engage (snap)
Mounting Method
Surface mounted