0
1
2
3
4
5

Wall Switches - Appliance


£2.39 Inc VAT (20%)

See 5 Product Variants
£2.39

Description

45A cooker switch & socket is intended for kitchen use and allows for the isolation of hardwired cookers and an additional plug socket for use with other appliances
PPCK45NE features a neon indicator light
Suitable for internal use
BS 1363 socket:
Comes with wiring instructions
Fixings supplied
PPCNCK45 is unswitched and fused cooker control unit
White finish

Feature Attributes

Style:
Rocker
Standards Met:
BSEN60669
Voltage:
240 V
Type:
Surface
Colour:
White
Connection Type:
Back

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome