Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box 1 Module IP30 140 x 30 x 72mm White
By Legrand
Order Code:
ZT4977172S
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-1-module-ip30-140-x-30-x-72mm-white/p/ZT4977172S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX 1 MODULE IP30 140X30X72MM WHITE Terminal Shield Boxes 1301
Specifications
Specifications for Box 1 Module IP30 140 x 30 x 72mm White
Colour
White
Internal Depth
47.5mm
Width
30mm
Height
140mm
Depth
72mm
Number of rows
1
Housing Material
Plastic
Mounting Method
Surface mounting