Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box Hinged Opaque Cover IP55 220 x 170 x 140mm Plastic IK07/IK08
By Legrand
Order Code:
ZT4985805S
£70.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
70.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-hinged-opaque-cover-ip55-220-x-170-x-140mm-plastic-ik07-ik08/p/ZT4985805S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX HINGED OPAQUE COVER IP55 220X170X140MM PLASTIC IK07/IK08 Weatherproof Boxes 92122
Specifications
Specifications for Box Hinged Opaque Cover IP55 220 x 170 x 140mm Plastic IK07/IK08
Shape
Rectangular
Width
170mm
Colour
Grey
Length
220mm
Depth
140mm
Material
Plastic
Mounting Method
Universal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome