Box Plain Cover IP66 310 x 240 x 124mm

Order Code: ZT5109848S

£99.99 Inc VAT (20%)


Description

Legrand BOX PLAIN COVER IP66 310X240X124MM Weatherproof Boxes 35044

Specifications for Box Plain Cover IP66 310 x 240 x 124mm
  • Number of rows
    2
  • Colour
    Grey
  • Housing Material
    Plastic
  • Height
    332mm
  • Width
    262mm
  • Depth
    162mm
  • Internal Depth
    116mm
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome