Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Box Undrilled Smooth Sides IP55 155 x 110 x 74mm Opaque Cover
By Legrand
Order Code:
ZT5112025S
£14.99
Inc VAT (20%)
£15.99
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/box-undrilled-smooth-sides-ip55-155-x-110-x-74mm-opaque-cover/p/ZT5112025S
Add to quotation
View all Weatherproof Boxes
Description
Legrand BOX UNDRILLED SMOOTH SIDES IP55 155X110X74MM OPAQUE COVER Weatherproof Boxes 35940
Tags:
#ReducedPrice
Specifications
Specifications for Box Undrilled Smooth Sides IP55 155 x 110 x 74mm Opaque Cover
Internal Depth
74mm
Housing Material
Plastic
Depth
81mm
Width
130mm
Height
175mm
Colour
Grey
Number of rows
1
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome