Cabinet Waterproof 2 x 12 Module IP65

Order Code: ZT5014232S

£139.99 Inc VAT (20%)


Description

Legrand CABINET WATERPROOF 2X12 MODULE IP65 Weatherproof Enclosures 601982

Specifications for Cabinet Waterproof 2 x 12 Module IP65
  • Internal Depth
    48.5mm
  • Width
    340mm
  • Height
    432mm
  • Housing Material
    Plastic
  • Number of rows
    2
  • Colour
    Grey
  • Depth
    161mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome