Cabinet Waterproof 2 x 18 Module IP65

Order Code: ZT5014272S

£189.99 Inc VAT (20%)


Description

Legrand CABINET WATERPROOF 2X18 MODULE IP65 Weatherproof Enclosures 601986

Specifications for Cabinet Waterproof 2 x 18 Module IP65
  • Number of rows
    2
  • Internal Depth
    48.5mm
  • Width
    448mm
  • Depth
    161mm
  • Housing Material
    Plastic
  • Colour
    Grey
  • Height
    432mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome