Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Cabinet Waterproof 3 x 12 Module IP65
By Legrand
Order Code:
ZT5014299S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/cabinet-waterproof-3-x-12-module-ip65/p/ZT5014299S
Add to quotation
View all Weatherproof Boxes
Description
Legrand CABINET WATERPROOF 3X12 MODULE IP65 Weatherproof Enclosures 601983
Specifications
Specifications for Cabinet Waterproof 3 x 12 Module IP65
Width
340mm
Depth
161mm
Housing Material
Plastic
Colour
Grey
Internal Depth
48.5mm
Number of rows
3
Height
622mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome