Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Cabinet Waterproof 4 x 18 Module IP65
By Legrand
Order Code:
ZT5014373S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/cabinet-waterproof-4-x-18-module-ip65/p/ZT5014373S
Add to quotation
View all Weatherproof Boxes
Description
Legrand CABINET WATERPROOF 4X18 MODULE IP65 Weatherproof Enclosures 601988
Specifications
Specifications for Cabinet Waterproof 4 x 18 Module IP65
Internal Depth
48.5mm
Number of rows
4
Width
448mm
Height
822mm
Housing Material
Plastic
Depth
161mm
Colour
Grey
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome