Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Connector In-line IP68 16A
By Deta
Order Code:
ZT5050834S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/connector-in-line-ip68-16a/p/ZT5050834S
Add to quotation
View all Weatherproof Boxes
Description
Deta CONNECTOR IN-LINE IP68 16A Weathersafe Outdoor Power WXT68IL16
Specifications
Specifications for Connector In-line IP68 16A
Width
74mm
Diameter
24mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome