Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Connector In-line IP68 20A
By Deta
Order Code:
ZT5050822S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/connector-in-line-ip68-20a/p/ZT5050822S
Add to quotation
View all Weatherproof Boxes
Description
Deta CONNECTOR IN-LINE IP68 20A Weathersafe Outdoor Power WXT68IL20
Specifications
Specifications for Connector In-line IP68 20A
Diameter
33mm
Colour
Normally open contact
Length
114mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome