Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Connector T IP68 20A - 2500800754
By Deta
Order Code:
ZT5050798S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/connector-t-ip68-20a-2500800754/p/ZT5050798S
Add to quotation
View all Weatherproof Boxes
Description
Deta CONNECTOR T IP68 20A Weathersafe Outdoor Power WXT68T20
Specifications
Specifications for Connector T IP68 20A - 2500800754
Depth
88mm
Width
109mm
Length
32mm
Colour
Normally open contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome