Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Enclosure 12 Module 1 Row IP55 Insulated
By Hager
Order Code:
ZT5108184S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/enclosure-12-module-1-row-ip55-insulated/p/ZT5108184S
Add to quotation
View all Weatherproof Boxes
Description
Hager ENCLOSURE 12 MODULE 1 ROW IP55 INSULATED Vector II Weather Proof Enclosures VE112U
Specifications
Specifications for Enclosure 12 Module 1 Row IP55 Insulated
Colour
Grey
Height
302mm
Width
310mm
Depth
151mm
Number of rows
1
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome