Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Enclosure 4 Module 1 Row IP55 Insulated
By Hager
Order Code:
ZT5108015S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/enclosure-4-module-1-row-ip55-insulated/p/ZT5108015S
Add to quotation
View all Weatherproof Boxes
Description
Hager ENCLOSURE 4 MODULE 1 ROW IP55 INSULATED Vector II Weather Proof Enclosures VE103U
Specifications
Specifications for Enclosure 4 Module 1 Row IP55 Insulated
Number of rows
1
Height
175mm
Width
111mm
Depth
93mm
Colour
Grey
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome