Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Enclosure 6 Module 1 Row IP55 Insulated
By Hager
Order Code:
ZT5107970S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/enclosure-6-module-1-row-ip55-insulated/p/ZT5107970S
Add to quotation
View all Weatherproof Boxes
Description
Hager ENCLOSURE 6 MODULE 1 ROW IP55 INSULATED Vector II Weather Proof Enclosures VE106U
Specifications
Specifications for Enclosure 6 Module 1 Row IP55 Insulated
Height
190mm
Number of rows
1
Depth
113mm
Colour
Grey
Width
164mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome