Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Gland Locknut and seal IP68 20mm Grey
By Legrand
Order Code:
ZT5021828S
£3.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/gland-locknut-and-seal-ip68-20mm-grey/p/ZT5021828S
Add to quotation
View all Weatherproof Boxes
Description
Legrand GLAND LOCKNUT&SEAL IP68 20MM GREY Weatherproof Enclosures 98003
Specifications
Specifications for Gland Locknut and seal IP68 20mm Grey
Thread length
24mm
Colour
Grey
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome