Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Jctn Box Clip-on Cover 7 Ko IP55 80 x 80 x 45mm Grey ABS
By Legrand
Order Code:
ZT5066417S
£4.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/jctn-box-clip-on-cover-7-ko-ip55-80-x-80-x-45mm-grey-abs/p/ZT5066417S
Add to quotation
View all Weatherproof Boxes
Description
Legrand JCTN BOX CLIP-ON COVER 7 KO IP55 80X80X45MM GRY ABS Weatherproof Boxes 92014
Specifications
Specifications for Jctn Box Clip-on Cover 7 Ko IP55 80 x 80 x 45mm Grey ABS
Colour
Grey
Material
Plastic
Depth
52mm
Shape
Square
Length
90mm
Width
90mm
Mounting Method
Universal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome