Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Junction Box Clip-on Cover 4 Glands IP55 60mm Grey ABS
By Legrand
Order Code:
ZT5066397S
£4.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/junction-box-clip-on-cover-4-glands-ip55-60mm-grey-abs/p/ZT5066397S
Add to quotation
View all Weatherproof Boxes
Description
Legrand JUNCTION BOX CLIP-ON COVER 4 GLANDS IP55 60MM GREY ABS Weatherproof Boxes 92001
Specifications
Specifications for Junction Box Clip-on Cover 4 Glands IP55 60mm Grey ABS
Depth
46mm
Shape
Round
Material
Plastic
Diameter
70mm
Colour
Grey
Mounting Method
Universal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome