Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Junction Box Clip-on Cover 4 Glands IP55 70mm Grey ABS
By Legrand
Order Code:
ZT5066435S
£3.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.69
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/junction-box-clip-on-cover-4-glands-ip55-70mm-grey-abs/p/ZT5066435S
Add to quotation
View all Weatherproof Boxes
Description
Legrand JUNCTION BOX CLIP-ON COVER 4 GLANDS IP55 70MM GREY ABS Weatherproof Boxes 92002
Specifications
Specifications for Junction Box Clip-on Cover 4 Glands IP55 70mm Grey ABS
Colour
Grey
Material
Plastic
Diameter
80mm
Depth
51mm
Shape
Round
Mounting Method
Universal