Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Junction Box Clip-on Cover Smooth IP55 80 x 80 x 45mm Grey ABS
By Legrand
Order Code:
ZT5066295S
£5.09
Inc VAT (20%)
£5.99
15% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/junction-box-clip-on-cover-smooth-ip55-80-x-80-x-45mm-grey-abs/p/ZT5066295S
Add to quotation
View all Weatherproof Boxes
Description
Legrand JUNCTION BOX CLIP-ON COVER SMOOTH IP55 80X80X45MM GREY ABS Weatherproof Boxes 92011
Tags:
#ReducedPrice
Specifications
Specifications for Junction Box Clip-on Cover Smooth IP55 80 x 80 x 45mm Grey ABS
Width
90mm
Colour
Grey
Material
Plastic
Length
90mm
Shape
Square
Depth
52mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome