Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Junction Box Screw-on Cover 7 Glands IP55 105 x 105 x 55mm Grey ABS
By Legrand
Order Code:
ZT5066307S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/junction-box-screw-on-cover-7-glands-ip55-105-x-105-x-55mm-grey-abs/p/ZT5066307S
Add to quotation
View all Weatherproof Boxes
Description
Legrand JCTN BOX SCREW-ON COVER 7 GLANDS IP55 105X105X55MM GRY ABS Weatherproof Boxes 92022
Specifications
Specifications for Junction Box Screw-on Cover 7 Glands IP55 105 x 105 x 55mm Grey ABS
Colour
Grey
Width
121mm
Length
121mm
Shape
Square
Material
Plastic
Depth
60mm
Mounting Method
Universal