Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Junction Box Screw-on Cover Smooth IP55 105 x 105 x 55mm Grey ABS
By Legrand
Order Code:
ZT5066328S
£5.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/junction-box-screw-on-cover-smooth-ip55-105-x-105-x-55mm-grey-abs/p/ZT5066328S
Add to quotation
View all Weatherproof Boxes
Description
Legrand JCTN BOX SCREW-ON COVER SMOOTH IP55 105X105X55MM GRY ABS Weatherproof Boxes 92020
Specifications
Specifications for Junction Box Screw-on Cover Smooth IP55 105 x 105 x 55mm Grey ABS
Shape
Square
Length
116mm
Width
116mm
Colour
Grey
Depth
60mm
Material
Plastic
Mounting Method
Universal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome