Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Plate for Box 180 x 140mm
By Legrand
Order Code:
ZT5111768S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/plate-for-box-180-x-140mm/p/ZT5111768S
Add to quotation
View all Weatherproof Boxes
Description
Legrand PLATE FOR BOX 180X140MM Weatherproof Boxes 35812
Specifications
Specifications for Plate for Box 180 x 140mm
Height
140mm
Colour
Silver
Material
Steel
Width
180mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome