Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Weatherproof Boxes
Socket Switched 2 Gang Weathersafe E x treme 13A IP66 M20 Screw Out
By Deta
Order Code:
ZT5051028S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/weatherproof-boxes/socket-switched-2-gang-weathersafe-e-x-treme-13a-ip66-m20-screw-out/p/ZT5051028S
Add to quotation
View all Weatherproof Boxes
Description
Deta SKT SWTCHD 2 GANG WEATHERSAFE EXTREME 13A IP66 M20 SCRW OUT Weathersafe Outdoor Power WXT201N
Specifications
Specifications for Socket Switched 2 Gang Weathersafe E x treme 13A IP66 M20 Screw Out
Colour
Hexagon
Material
E10
Mounting Method
E10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome