This 3M™ Cold Shrink Medium Voltage splice kit series is designed with integrated electrode, stress control device, silicon elastomer insulation and outer semi-conductive layer, making it ideal for efficiency and easy installation.
Features and Benefits
• The design of the prefabricated cold shrink splice body, makes it ideal for installation on a wide range of cable sizes and types
• Fast and easy installation at temperatures ranging from - 20°C to + 50°C,
• The integrated, semi-conductive electrode forms a faraday cage over the connector to eliminate the use of tapes and void filling
• No heat or flame is required for splice body installation
• For installation there is no need for any special tools that would be required
Typical Applications
• Ideal for Inline splicing up to 24 kV Umax voltage class, single-core, polymeric power cable systems