Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Wire & Cable Sleeving
Sleeving 3mm Green/yellow PVC 100M
By Greenbrook
Order Code:
ZT4990709S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/wire-and-cable-sleeving/sleeving-3mm-green-yellow-pvc-100m/p/ZT4990709S
Add to quotation
View all Wire & Cable Sleeving
Description
Greenbrook SLEEVING 3MM GREEN/YELLOW PVC 100M PVC Sleeving ES3-R
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Sleeving 3mm Green/yellow PVC 100M
Colour
Green/yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome