Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Wire & Cable Sleeving
Sleeving 4mm Grey PVC - GRS4-R
By Greenbrook
Order Code:
ZT4991219S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/wire-and-cable-sleeving/sleeving-4mm-grey-pvc-grs4-r/p/ZT4991219S
Add to quotation
View all Wire & Cable Sleeving
Description
Greenbrook SLEEVING 4MM GREY PVC PVC Sleeving GRS4-R
Tags:
#BulkDiscount
Specifications
Specifications for Sleeving 4mm Grey PVC - GRS4-R
Colour
Grey