Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Wire Connectors & Accessories
Cable Gland Dome Head IP68 M16 White Nylon 16mm
By HellermanTyton
Order Code:
ZT5033902S
Qty of 10 for
£12.90
Inc VAT (20%)
£1.29 each
£16.90
23.5% off
Quantity
Price
Discount
1 - 199
£1.29
0%
200 - 499
£1.24
4%
500 - 999
£1.19
8%
1000 - 1999
£1.14
11.5%
2000 +
£1.08
16.5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
12.90
https://www.zoro.co.uk/shop/electrical-and-lighting/wire-connectors-and-accessories/cable-gland-dome-head-ip68-m16-white-nylon-16mm/p/ZT5033902S
Add to quotation
View all Wire Connectors & Accessories
Description
HellermanTyton CABLE GLAND DOME HEAD IP68 M16 WHITE NYLON 16MM Wire Connectors NGM16WE
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Cable Gland Dome Head IP68 M16 White Nylon 16mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome