Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Wire Management Tools
1U Cable Management D-Ring Hooks Pack of 5
By StarTech.com
Order Code:
ZT4797738S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wire-management-tools/1u-cable-management-d-ring-hooks-pack-of-5/p/ZT4797738S
Add to quotation
View all Wire Management Tools
Description
StarTech.com 5-Pack 1U Vertical Cable Management D-Ring Hooks
Specifications
Specifications for 1U Cable Management D-Ring Hooks Pack of 5
Product Type
Cable Tidy
Weight
73g
Colour
Black
Material
Steel
Fixing Method
Mounting Screws
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome