Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Wire Management Tools
Crimping Tool 6 N - 2500269139
By Weidmuller
Order Code:
ZT5003097S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wire-management-tools/crimping-tool-6-n-2500269139/p/ZT5003097S
Add to quotation
View all Wire Management Tools
Description
Weidmuller CRIMPING TOOL 6 N Tools D-Line (D982) 9040520000
Specifications
Specifications for Crimping Tool 6 N - 2500269139
Suitable for
Various applications
Length
250mm