0
1
2

Expansion Tool for Sleeves and Grommets, Three-pronged

Order Code: ZT1194652X

£60.99 Inc VAT (20%)


Description

Make quick work of tubing application with this SS Tool three-pronged plier. With a maximum application diameter of 15mm, this expansion tool is ideal for use with sleeves and grommets.

Features and Benefits
• Comes complete with a range of prongs to enable the fitting of sleeves ranging from 1.2-2.0mm bundles
• Speedy application of markers up to 20mm long
• Works well in conjunction with Hellerine lubricant
• Ensures a secure application first time

See full description
Specifications for Expansion Tool for Sleeves and Grommets, Three-pronged
  • Minimum Bundle Diameter
    1.2mm
  • Tool Type
    Three-pronged plier
  • MFR Part No.
    621-80008
  • Maximum Bundle Diameter
    2.0mm
  • Maximum Diameter
    15.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome