Cable Tie Tensioning Tool, for Stainless Steel Cable Ties, Maximum Width 16mm

Order Code: ZT1121735X

£899.99 Inc VAT (20%)


Description

This manual tensioning tool is designed to apply stainless steel cable ties with a strap width of up to 16mm.

Features and Benefits:
-Constructed using a glass-fibre-reinforced housing and heavy duty parts to ensure optimum performance
-Allows for consistent tensioning and automatic cutting of metal ties
-Infinitely adjustable tension force combined with two-step quick adjustment improves versatility

Typical Applications:
-Automotive industry
-Chemical industry
-Defence industry
-Electrical installation
-Electronics industry
-Food industry
-Offshore industry
-Rail transportation sector
-Shipbuilding
-Solar energy sector
-Telecommunication
-Wind energy sector
-Aerospace industry

See full description
Specifications for Cable Tie Tensioning Tool, for Stainless Steel Cable Ties, Maximum Width 16mm
  • MFR Part No.
    MK9SST
  • Cable Tie Width
    0 - 0.5mm
  • Material
    Glass fibre reinforced housing
  • Tool Type
    Tensioning tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome