Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Electrical & Lighting
Electrical
Cable Management
Cable Tie Tools
(53)
Brand
(53)
3M
(3)
Beta
(10)
Cablecraft
(1)
EGA Master
(1)
HellermanTyton
(5)
+10 more
Rating
(1)
(1)
Price
£3
£1.55K
£3 - £1.55K
Special Offers
(24)
BulkDiscount
(23)
ReducedPrice
(1)
Product Type
(6)
Automatic Plier
(1)
Cable Tie Gun
(2)
Wire Stripper
(1)
Cable Tie Cutter
(1)
Tension Tool
(1)
Material
(20)
Glass fibre reinforced housing
(1)
Nylon
(6)
PA66
(8)
Plastic
(1)
Special Tool Steel
(1)
+2 more
Size
(7)
20 x 20mm
(2)
25 x 25mm
(2)
30 x 30mm
(2)
M6
(1)
Max. Tie Width
(6)
5mm
(2)
6mm
(2)
8mm
(2)
Colour
(18)
Black
(10)
Transparent
(1)
White
(7)
Hole Diameter
(9)
3.1mm
(4)
4.0mm
(4)
4mm
(1)
Clip Type
(8)
Four-Way
(4)
Two way
(4)
Electrical & Lighting
Electrical
Cable Management
Cable Tie Tools
Find Cable Tie Tools Products
Sort By
List View
Grid View
Cable Tie Mounts, Self Adhesive
By
HellermannTyton
Get it by
Wed, 5th Mar
#BulkDiscount
From
£5.99
Inc VAT
View 8 Variants
Cable Tie Gun (2.4-4.8mm)
By
Kennedy
Get it by
Wed, 5th Mar
#BulkDiscount
£18.99
Inc VAT
1
Add To Basket
TY8G1S 8mm Self Adhesive Cable Tie Mounts Natural, Pack of 100
By
HellermannTyton
Get it by
Wed, 5th Mar
£84.99
Inc VAT
1
Add To Basket
Cable Tie Cutter for Stainless Steel Cable Ties, Maximum Width 7.9mm
By
KrimpTerm
Get it by
Wed, 5th Mar
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
Self Adhesive Cable Tie Mounts
By
Sealey
Get it by
Thu, 6th Mar
From
£3.59
Inc VAT
View 6 Variants
HD Metal SDS Tool for 3.6mm to 9.00mm Nylon Cable Ties
By
KrimpTerm
Get it by
Fri, 7th Mar
#BulkDiscount
£17.99
Inc VAT
1
Add To Basket
Nylon Screw Mount
By
KrimpTerm
Get it by
Fri, 7th Mar
#BulkDiscount
From
£3.39
Inc VAT
View 4 Variants
Cable Tie Gun for Stainless Ties
By
Slingsby
Get it by
Mon, 10th Mar
£159.99
Inc VAT
1
Add To Basket
100 Cable Tie Mounts Adhesive Tape
By
StarTech.com
Get it by
Fri, 7th Mar
£15.99
Inc VAT
1
Add To Basket
BMB0901-Cable Tie Mounts - Two-Way Pack of 100
By
Beta
Get it by
Mon, 10th Mar
£249.99
Inc VAT
1
Add To Basket
1635-D Bm - End Connectors
By
Beta
Get it by
Mon, 10th Mar
From
£4.99
Inc VAT
View 5 Variants
BMN0903-Cable Tie Mounts Two-Way UV Resistant Pack of 100
By
Beta
Get it by
Mon, 10th Mar
#BulkDiscount
£11.99
Inc VAT
1
Add To Basket
BMN0902-Cable Tie Mounts Two-Way UV Resistant Pack of 100
By
Beta
Get it by
Mon, 10th Mar
#BulkDiscount
£7.99
Inc VAT
1
Add To Basket
1748-BT Bm - Cable Ties
By
Beta
Get it by
Mon, 10th Mar
#BulkDiscount
From
£8.29
Inc VAT
View 2 Variants
Tensioning Tool Cable Tie 4.6-7.9mm Black Steel for Stainless Steel C
By
SWA
Get it in
15-17
working days
£199.99
Inc VAT
1
Add To Basket
Tensioning Tool for S/s Cable Tie
By
Cablecraft
Get it in
15-17
working days
£169.99
Inc VAT
1
Add To Basket
Tensioning Tool 80mm Hand Span for Cable Ties
By
HellermanTyton
Get it in
15-17
working days
£469.99
Inc VAT
1
Add To Basket
Blade Kit Replacement - 2500669911
By
HellermanTyton
Get it in
15-17
working days
£35.99
Inc VAT
1
Add To Basket
Tensioning Tool CAble Tie 3.6-9.0mm Cream Metal for Nylon CA
By
SWA
Get it in
15-17
working days
£79.99
Inc VAT
1
Add To Basket
Tensioning Tool Pneumatic Plastic Housing
By
HellermanTyton
Get it in
15-17
working days
£1,549.99
Inc VAT
1
Add To Basket
Tensioning Tool for Mst-s Series Metal Cable Ties DK Grey/r
By
HellermanTyton
Get it in
15-17
working days
£1,399.99
Inc VAT
1
Add To Basket
Tension/cutting Tool for Stainless Steel Cable Ties
By
Newlec
Get it in
15-17
working days
£149.99
Inc VAT
1
Add To Basket
Tensioning Tool CAble Tie 2.2-4.8mm Blue Plastic for Nylon CA
By
SWA
Get it in
15-17
working days
£62.99
Inc VAT
1
Add To Basket
Tensioning Tool for Cable Ties
By
HellermanTyton
Get it in
15-17
working days
£56.99
Inc VAT
1
Add To Basket
Tensioning Tool Cable Tie 2.2-4.8mm Blue/black for Nylon Cab
By
SWA
Get it in
15-17
working days
£69.99
Inc VAT
1
Add To Basket
Cable Ties Bases, M6, Stainless Steel, Pack of 50
By
KrimpTerm
Get it in
5-7
working days
#BulkDiscount
#ReducedPrice
£9.99
Inc VAT
£10.99
9% off
1
Add To Basket
Cable Tie Tensioning Tool, for Stainless Steel Cable Ties, Maximum Width 16mm
By
HellermannTyton
Get it in
15-18
working days
£799.99
Inc VAT
1
Add To Basket
Automatic Plier for Plastic Cable-ties 2, 2 - 4, 8mm
By
EGA Master
Get it in
4-6
working days
#BulkDiscount
£82.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
Cable Tie Gun Jaw Size 17 mm Length 190 mm
By
KS Tools
Get it in
9-11
working days
£109.99
Inc VAT
1
Add To Basket
Wire Stripper & 200 Cable Ties
By
Supatool
Get it in
5-6
working days
#BulkDiscount
£6.09
Inc VAT
£6.39
4.5% off
1
Add To Basket
Cable Tie Base CTA 19 NC 19 mm x 19 Mm
By
3M
Get it in
15-18
working days
£19.99
Inc VAT
1
Add To Basket
Cable Tie Base CTA 27 NC Neutral 27 mm x 27 Mm
By
3M
Get it in
15-18
working days
£32.99
Inc VAT
1
Add To Basket
Cable Tie Base CTA 19 Bc Black 19 mm x 19 Mm
By
3M
Get it in
15-18
working days
£26.99
Inc VAT
1
Add To Basket