Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Tie Tools
Automatic Plier for Plastic Cable-ties 2, 2 - 4, 8mm
By EGA Master
Order Code:
ZT1689902S
£79.99
each
Inc VAT (20%)
£159.98 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-6
working days
Available
GBP
159.98
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-tie-tools/automatic-plier-for-plastic-cable-ties-2-2-4-8mm/p/ZT1689902S
Add to quotation
View all Cable Tie Tools
Description
Automatic Plier for Plastic Cable-ties 2, 2 - 4, 8mm
Tags:
#BulkDiscount
Specifications
Specifications for Automatic Plier for Plastic Cable-ties 2, 2 - 4, 8mm
Product Type
Automatic Plier
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome