Cable Tie Gun Jaw Size 17 mm Length 190 mm

Order Code: ZT4131511S

£109.99 Inc VAT (20%)


Description

Cable tie gun, jaw size 17 mm, length 190 mm. Supplied = assembled. Diameter = 19 mm. Jaw size in mm = 17 mm. Product type = cable tie guns. Ideally suited for tensioning and flush cutting plastic cable ties. For plastic cable ties from 2.4 to 9.0 mm width. Infinite tension adjustment. Special tool steel.

Specifications for Cable Tie Gun Jaw Size 17 mm Length 190 mm
  • Product Type
    Cable Tie Gun
  • Diameter
    19mm
  • Length
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome