Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Tie Tools
Cable Tie Cutter for Stainless Steel Cable Ties, Maximum Width 7.9mm
By KrimpTerm
Order Code:
ZT1251838X
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-tie-tools/cable-tie-cutter-for-stainless-steel-cable-ties-maximum-width-7-9mm/p/ZT1251838X
Add to quotation
Schedule an order and save 5%
View all Cable Tie Tools
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cable Tie Cutter for Stainless Steel Cable Ties, Maximum Width 7.9mm
MFR Part No.
CTTS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome