Ceiling Pendant Sets


£3.99 Inc VAT (20%)

See 2 Product Variants
£3.99

Description

This ceiling fitting is an unobtrusive addition or replacement for any room.
Supplied in white, this pendant set with cord has a Bayonet Cap (B22) fitting.

Comprises of ceiling rose, pendant lampholder and heat resistant cable.
T2 rated.
Lampholder constructed from one-piece thermoplastic interior.
Ceiling Rose has integral terminal block.
White finish.

Feature Attributes

Rated Voltage:
250 V
Lamp Holder Type:
B22
Number of Pieces:
1
Mounting Type:
Ceiling
Colour:
White
Material:
PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome