0
1

M16 Wedge Anchor Standard Zinc R-DCA-16-65

Order Code: ZT1074063X

£1.01 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Standard Type: Pack quantity 10
Provide permanently fixed threaded sockets in concrete. Allows both bolts and threaded rods to be installed and removed without damaging the anchor. Zinc-plated.
Typical applications include secure fixing for mechanical services, cable trays, platforms, drain covers, suspended ceilings etc. securing equipment that may need to be removed or replaced.

See full description
Specifications for M16 Wedge Anchor Standard Zinc R-DCA-16-65
  • Resistant Properties
    Corrosion
  • Thread Size
    M16
  • Length
    65mm
  • Material
    Steel
  • Drill Size
    20.0mm
  • Diameter
    16mm
  • Type
    Wedge Anchor
  • Material Application
    Concrete
    Stone
  • Hole Diameter
    18mm
  • Surface Treatment
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome