Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Anchoring Bolts
M6 8x45mm Sleeve 10mm Grip Hexloose Bolt Anchor BZP (Box of 100)
By MasonMate
Order Code:
ZT4903863S
£15.29
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
15.29
https://www.zoro.co.uk/shop/fasteners/anchoring-bolts/m6-8x45mm-sleeve-10mm-grip-hexloose-bolt-anchor-bzp-box-of-100/p/ZT4903863S
Add to quotation
View all Anchoring Bolts
Description
Hex Loose anchor bolts are a thin walled masonary expansion fixing. Zinc plated finish.
Specifications
Specifications for M6 8x45mm Sleeve 10mm Grip Hexloose Bolt Anchor BZP (Box of 100)
Hole Diameter
8mm
MFR Part No.
0839M540045HB
Thread Size
M6
Length
45mm
Type
Loose Bolt Anchor