Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Banding Type Clips
12.70mm 201 Band-It Buckles Stainless Steel x 100 - C254
By Band-It
Order Code:
ZT5411407S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/fasteners/banding-type-clips/12-70mm-201-band-it-buckles-stainless-steel-x-100-c254/p/ZT5411407S
Add to quotation
View all Banding Type Clips
Description
Band Buckle, 12.7mm Band Width, 100 Fixings, Stainless Steel, Band-It
Specifications
Specifications for 12.70mm 201 Band-It Buckles Stainless Steel x 100 - C254
Material
Stainless Steel
Product Type
Industrial
Band Width
12.7mm