20mm x 750mm Nylon 66 Smart Tie - ST-20PA66-750

Order Code: ZT5441567S

£26.99 Inc VAT (20%)


Description

Banding System, Onshore/Dry Downhole, Smart Tie, 20mm Band Width, 3.6mm Band Thickness, Length 750mm, Black, Nylon 66, HCL

Specifications for 20mm x 750mm Nylon 66 Smart Tie - ST-20PA66-750
  • Band Width
    20mm
  • Colour
    Black
  • Band Thickness
    3.6mm
  • Length
    750mm
  • Product Type
    Industrial
  • Material
    Nylon 66