Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Hose Clips
Banding Type Clips
9.53mm 201 Band-It Buckles Stainless Steel x 100 - C253
By Band-It
Order Code:
ZT5411490S
£74.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/fasteners/banding-type-clips/9-53mm-201-band-it-buckles-stainless-steel-x-100-c253/p/ZT5411490S
Add to quotation
View all Banding Type Clips
Description
Band Buckle, 10mm Band Width, 100 Fixings, Stainless Steel, Band-It
Specifications
Specifications for 9.53mm 201 Band-It Buckles Stainless Steel x 100 - C253
Product Type
Industrial
Material
Stainless Steel
Band Width
10mm