9.53mm 201 Band-It Tote Stainless Steel Straight 30.5m - C203Y

9.53mm 201 Band-It Tote Stainless Steel Straight 30.5m - C203Y

Order Code: ZT5411114S

£259.99 Inc VAT (20%)


Description

Tote Strapping, 0.025" Band Thickness, 10mm Band Width, Length 30.5 Metres, Stainless Steel, Band-It

Specifications for 9.53mm 201 Band-It Tote Stainless Steel Straight 30.5m - C203Y
  • Band Width
    10mm
  • Length
    30.5m
  • Product Type
    Industrial
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome