8mm x 12 M6 Skt Shoulder Screw S. Colour Grade 12.9 DIN 7379 195D

Order Code: ZT4041715S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

• Shoulder design permits the rotation and sliding of attached parts, facilitating adjustments without full disassembly
• Grade 12.9 steel offers superior strength and durability for heavy-duty applications
• Self-colour finish provides a natural metal finish with minimal surface treatment, beneficial for certain mechanical requirements
• Each part adheres to ISO7379 and DIN 7379 standards for consistent and reliable performance

See full description
Specifications for 8mm x 12 M6 Skt Shoulder Screw S. Colour Grade 12.9 DIN 7379 195D
  • MFR Part No.
    1140M540012
  • Length
    16mm
  • Thread Size
    M8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome