8mm x 20 M6 Skt Shoulder Screw S. Colour Grade 12.9 DIN 7379 195D

Order Code: ZT4040482S

£10.19 Inc VAT (20%)
£10.997% off
QuantityPriceDiscount
1 - 4£10.190%
5 +£9.586%


Description

• Shoulder design permits the rotation and sliding of attached parts, facilitating adjustments without full disassembly
• Grade 12.9 steel offers superior strength and durability for heavy-duty applications
• Self-colour finish provides a natural metal finish with minimal surface treatment, beneficial for certain mechanical requirements
• Each part adheres to ISO7379 and DIN 7379 standards for consistent and reliable performance

See full description
Specifications for 8mm x 20 M6 Skt Shoulder Screw S. Colour Grade 12.9 DIN 7379 195D
  • Thread Size
    M8
  • Length
    25mm
  • MFR Part No.
    1140M540020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome