Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M10x16 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303301S
£0.53
each
Inc VAT (20%)
£53.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.53
0%
100 - 199
£0.51
4%
200 - 499
£0.49
7.5%
500 +
£0.47
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
53.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m10x16-tx-button-head-screw-flanged-a2/p/ZT3303301S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x16 TX Button Head Screw Flanged A2
Length
16mm
Thread Size
M10
Surface Treatment
Plain
Material
Stainless Steel
Thread
Metric
Grade
316
Driving Features
TX
Head Shape
Button
L
16mm
Material Technical
A2
Socket
50
P
1.5
dc (max.)
21.9
Thread Direction
Right
k (max.)
5.5
Diameter
M10
d-D
M10
ISO
7380-2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome