Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M10x20 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303363S
£0.55
each
Inc VAT (20%)
£55.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.55
0%
100 - 199
£0.53
3.5%
200 - 499
£0.51
7.5%
500 +
£0.48
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
55.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m10x20-tx-button-head-screw-flanged-a2/p/ZT3303363S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x20 TX Button Head Screw Flanged A2
Head Shape
Button
Surface Treatment
Plain
Length
20mm
Thread
Metric
Grade
316
Thread Size
M10
Material
Stainless Steel
Driving Features
TX
Diameter
M10
dc (max.)
21.9
Thread Direction
Right
ISO
7380-2
P
1.5
d-D
M10
L
20mm
k (max.)
5.5
Material Technical
A2
Socket
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome