Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
M10x35 TX Button Head Screw Flanged A2
By Qualfast
Order Code:
ZT3303392S
£0.64
each
Inc VAT (20%)
£64.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.64
0%
100 - 199
£0.61
4.5%
200 - 499
£0.59
8%
500 +
£0.56
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
64.00
https://www.zoro.co.uk/shop/fasteners/button-head-screws/m10x35-tx-button-head-screw-flanged-a2/p/ZT3303392S
Add to quotation
View all Button Head Screws
Description
DIN≈7380-2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x35 TX Button Head Screw Flanged A2
Material
Stainless Steel
Surface Treatment
Plain
Head Shape
Button
Length
35mm
Thread
Metric
Grade
316
Driving Features
TX
Thread Size
M10
Thread Direction
Right
d-D
M10
ISO
7380-2
P
1.5
k (max.)
5.5
dc (max.)
21.9
Socket
50
L
35mm
Diameter
M10
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome