M12 x 120 Socket Cap Screw GR12.9 Self Colour DIN 912 195 (Pack of 100)

Order Code: ZT4041693S

£22.99 Inc VAT (20%)
£24.998% off
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

• High-grade 12.9 steel offers superior tensile strength and toughness for demanding applications
• DIN 912 standard compliance ensures consistent quality and dimensional accuracy
• Compact head allows for use in tight spaces where conventional bolts cannot fit
• Zinc-plated options provide resistance against corrosion

See full description
Specifications for M12 x 120 Socket Cap Screw GR12.9 Self Colour DIN 912 195 (Pack of 100)
  • Length
    120mm
  • Grade
    12.9
  • Surface Treatment
    Zinc Plated
  • Thread Size
    M12
  • MFR Part No.
    1150M580120
  • Leading Standard
    DIN 912

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome